References
RHP:MSF1030-25K
Rubix:237A8748
Manufacturer :MSF1030-25K R
EAN:00747023013135


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Documents
Product details : RHP MSF1030-25K HOUSED BEARING UNIT
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | cast iron |
| Height | 29.8 mm |
| Length | 108 mm |
| Series | msf 1000-k |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 41.43 excl. VAT
/ Each
£ 49.72 incl. VAT
- Usually arrives within 14 working days