References
SKF:FYTWK 30 YTA
Rubix:229A3656
Manufacturer :445803
EAN:07316574944491


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : SKF FYTWK 30 YTA Y BEARING UNIT
These oval flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40,2x148x30 mm |
|---|---|
| Logistic Weight | 452 g |
| Inner diameter | 30 mm |
| Width | 33 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | bearing steel |
| Height | 30 mm |
| Length | 148 mm |
| Total bearing width | 38.1 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 148 mm |
Show UNSPSC/ECL@SS
£ 72.17 excl. VAT
/ Each
£ 86.60 incl. VAT
- Usually arrives within 14 working days