NSK UCFH205D1 HOUSED BEARING UNIT

Flange Unit

See technical informationSee documents

References

NSK:UCFH205D1
Rubix:210A4709
Manufacturer :UCFH205D1 N
EAN:00029176572272
brand logo

Technical specifications

Inner diameter27 mm
Width35.8 mm
Fixation centre-to-centre distance34 mm
See all Specifications

Documents

Product details : NSK UCFH205D1 HOUSED BEARING UNIT


The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.

Strengths

•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability

Applications

Machine application

Technical specifications


Attributes
Logistic Weight650 g
Inner diameter27 mm
Width35.8 mm
Fixation centre-to-centre distance34 mm
Materialcast iron
Height116 mm
Length56 mm
Seriesucfh2
Total bearing width35.8 mm
Diameter of fixation holes10 mm
Number of holes2
Outer diameter68 mm
£ 36.64 excl. VAT
/ Each
£ 43.97 incl. VAT
  • Delivery usually within ( 2 ) days