References
SNR:EXFE216
Rubix:205A3130
Manufacturer :EXFE.216
EAN:3413529528660




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 153 mm |
Product details : SNR EXFE216 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 153 mm |
| Material | grey cast iron |
| Length | 197 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 140 mm |
| Weight | 7.37 kg |
Show UNSPSC/ECL@SS
£ 134.76 excl. VAT
/ Each
£ 161.71 incl. VAT
- Delivery usually within ( 3 ) days