References
RHP:MSF1035-30K
Rubix:158A4202
Manufacturer :MSF1035-30K R
EAN:00747023013159


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 117.5 mm |
| Fixation centre-to-centre distance | 92 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSF1035-30K
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 117.5 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Height | 31.4 mm |
| Series | msf 1000-k |
| Total bearing width | 40.5 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 95.3 mm |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 76.90 excl. VAT
/ Each
£ 92.28 incl. VAT
- Usually arrives within 14 working days