References
SNR:USFL209CC
Rubix:206A2888
Manufacturer :USFL.209.CC
EAN:3413529558490




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : SNR USFL209CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, re-greasable, insert with one-sided extended inner ring and set screws, a closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | grey cast iron |
| Height | 188 mm |
| Length | 108 mm |
| Series | usfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 1.79 kg |
Show UNSPSC/ECL@SS
£ 46.81 excl. VAT
/ Each
£ 56.17 incl. VAT
- Usually arrives within 14 working days