Flanged housing unit
Inner diameter | 40 mm |
---|---|
Width | 160 mm |
Fixation centre-to-centre distance | 132 mm |
Logistic Weight | 2820 g |
---|---|
Inner diameter | 40 mm |
Width | 160 mm |
Fixation centre-to-centre distance | 132 mm |
Length | 160 mm |
Series | UKFC |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 50 mm |
Usually arrives within 14 working days