Flanged housing unit
Inner diameter | 40 mm |
---|---|
Width | 105 mm |
Fixation centre-to-centre distance | 143.5 mm |
Inner diameter | 40 mm |
---|---|
Width | 105 mm |
Fixation centre-to-centre distance | 143.5 mm |
Material | Cast Iron |
Height | 172 mm |
Length | 172 mm |
Series | RCJTA..-XL-N |
Total bearing width | 105 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 29500 N |
Outer diameter | 172 mm |
Usually arrives within 14 working days