References
SNR:UCF207-23CC
Rubix:205A9544
Manufacturer :UCF2.07-23.CC
EAN:3413529575725




Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR UCF207-23CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flanged bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.46 kg |
Show UNSPSC/ECL@SS
£ 42.29 excl. VAT
/ Each
£ 50.75 incl. VAT
- Usually arrives within 14 working days