References
RHP:MSF50
Rubix:1274531
Manufacturer :MSF50 R
EAN:00747023013616


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43.7 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSF50
Self-Lube® cast iron flange bearing units with adapter sleeves
MSF50 - RHP Cast Iron Flange Bearing Unit - 50mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 3440 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 43.7 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 161.9 mm |
| Length | 161.9 mm |
| Series | msf |
| Total bearing width | 122.5 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Outer diameter | 122.5 mm |
Show UNSPSC/ECL@SS
£ 92.45 excl. VAT
/ Each
£ 110.94 incl. VAT
- In stock: Next day delivery