SNR - Bearing Unit - UCFL.210-30.CC
Inner diameter | 47.625 mm |
---|---|
Width | 51.6 mm |
Fixation centre-to-centre distance | 157 mm |
Inner diameter | 47.625 mm |
---|---|
Width | 51.6 mm |
Fixation centre-to-centre distance | 157 mm |
Series | UCFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 90 mm |
Weight | 2.2 kg |
Usually arrives within 14 working days