Bearing Unit
Width | 60.53 mm |
---|---|
Fixation centre-to-centre distance | 111 mm |
Logistic Weight | 2800 g |
---|---|
Width | 60.53 mm |
Fixation centre-to-centre distance | 111 mm |
Material | Cast Iron |
Height | 142.9 mm |
Length | 142.9 mm |
Series | SF |
Total bearing width | 60.53 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
In stock: Next day delivery