References
SNR:SUCF205-16CC
Rubix:205A8553
Manufacturer :SUCF.205-16.CC
EAN:3413529550623




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SNR SUCF205-16CC BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit (VA) SNR
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | stainless steel |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 11000 N |
| Outer diameter | 52 mm |
| Weight | 0.93 kg |
Show UNSPSC/ECL@SS
£ 74.79 excl. VAT
/ Each
£ 89.75 incl. VAT
- Usually arrives within 14 working days