References
Superseded Ref:-T-UKF209
FAG:UKF209-J7
Rubix:274A8652
Manufacturer :0812155330000
EAN:4047643261869


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 137 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : FAG UKF209-J7 FLANGED HOUSING UNIT
Flanged housing unit UKF
Technical specifications
Attributes
| Logistic Weight | 2430 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 137 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | grey cast iron (jis g 5501) |
| Sealing | one rubber seal and one metal shield |
| Height | 38 mm |
| Length | 137 mm |
| Series | ukf |
| Total bearing width | 50 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 50.2 mm |
| Weight | 2.44 kg |
| Mounting typ | with adapter sleeve (adapter sleeve to jis b 1552) |
Show UNSPSC/ECL@SS
£ 37.14 excl. VAT
/ Each
£ 44.57 incl. VAT
- Delivery usually within ( 7 ) days