References
NTN:UCFX17D1
Rubix:206A0558
EAN:4547359217827



Product details : NTN UCFX17D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 285x275x120 mm |
|---|---|
| Logistic Weight | 12320 g |
| Inner diameter | 85 mm |
| Width | 96 mm |
| Series | ucfx00 |
| Number of holes | 4 |
| Outer diameter | 160 mm |
| Weight | 12000 kg |
Show UNSPSC/ECL@SS
£ 204.41 excl. VAT
/ Each
£ 245.29 incl. VAT
- Usually arrives within 14 working days
