RHP HOUSED BEARING UNIT SF1.3/4EC

Bearing Unit

See technical informationSee documents
References
RHP:SF1.3/4EC
Rubix:158A9411
Manufacturer :SF1.3/4EC R
EAN:00747023028269
brand logo
Technical specifications
Width136.5 mm
Fixation centre-to-centre distance105 mm
Materialcast iron
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT SF1.3/4EC


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight2600 g
Width136.5 mm
Fixation centre-to-centre distance105 mm
Materialcast iron
Height35.3 mm
Length136.5 mm
Seriessf
Total bearing width43.73 mm
Diameter of fixation holes16 mm
Number of holes4
Basic static load, radial - C0r20500 N
Basic dynamic load, radial - Cr32500 N
Weight2.6 kg
Show UNSPSC/ECL@SS
£ 64.90 excl. VAT
/ Each
£ 77.88 incl. VAT
  • Usually arrives within 14 working days