References
SNR:USF208N
Rubix:206A2627
Manufacturer :USF.208.N
EAN:3413529520671




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 102 mm |
Product details : SNR USF208N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with one-sided extended inner ring with threaded pins, groove to accommodate the protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | gray cast iron |
| Length | 130 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.83 kg |
Show UNSPSC/ECL@SS
£ 24.97 excl. VAT
/ Each
£ 29.96 incl. VAT
- Usually arrives within 14 working days