TIMKEN RCJC2 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJC 2
Rubix:395A8886
EAN:0087796060975


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN RCJC2 4-BOLT FLANGED UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir RCJC 2 ball bearing unit as a flange bearing housing with 4 mounting holes and Shroud Seal. For 2-inch shaft.
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron |
| Sealing | one metal shield |
| Series | industrial |
| Total bearing width | 75.1 mm |
| Clamping | 16.7 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48100 N |
| Weight | 4.04 kg |
| Mounting typ | four-bolt flange bearing housing (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 188.77 excl. VAT
/ Each
£ 226.52 incl. VAT
- Usually arrives within 14 working days