Ball Bearing Unit
Inner diameter | 25.4 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 99 mm |
Inner diameter | 25.4 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 99 mm |
Material | stainless steel |
Height | 128 mm |
Length | 72 mm |
Series | bluerange |
Total bearing width | 29 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 11900 N |
Outer diameter | 52 mm |
Usually arrives within 14 working days