References
NTN:M-UELF208D1
Rubix:205A5084
EAN:4547359767056



Product details : NTN M-UELF208D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x139x60 mm |
|---|---|
| Logistic Weight | 2060 g |
| Inner diameter | 40 mm |
| Width | 56.3 mm |
| Series | uelf200 |
| Number of holes | 4 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 37.66 excl. VAT
/ Each
£ 45.19 incl. VAT
- Delivery usually within ( 3 ) days
