References
RHP:SF2.1/2DEC
Rubix:158A5050
Manufacturer :SF2.1/2DEC R
EAN:00747023028610


Technical specifications
| Width | 174.5 mm |
|---|---|
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEAREING UNIT SF2.1/2DEC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 4700 g |
|---|---|
| Width | 174.5 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Height | 47.6 mm |
| Length | 174.5 mm |
| Series | sf |
| Total bearing width | 85.74 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57500 N |
| Weight | 4.7 kg |
Show UNSPSC/ECL@SS
£ 199.23 excl. VAT
/ Each
£ 239.08 incl. VAT
- Usually arrives within 14 working days