RHP HOUSED BEARING UNIT TSF40DEC

Bearing Unit

See technical information
References
RHP:TSF40DEC
Rubix:181A0565
Manufacturer :TSF40DEC R
EAN:00747023035397
brand logo
Technical specifications
Inner diameter40 mm
Width34.9 mm
Fixation centre-to-centre distance101.5 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT TSF40DEC


Standard series, cast iron housing. Triple-lip nitrile seal.

Technical specifications


Attributes
Logistic Weight2200 g
Inner diameter40 mm
Width34.9 mm
Fixation centre-to-centre distance101.5 mm
Materialcast iron
Height101.6 mm
Length130.2 mm
Seriestsf
Total bearing width54.18 mm
Diameter of fixation holes12.7 mm
Number of holes4
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr32500 N
Outer diameter80 mm
Weight2.2 kg
Show UNSPSC/ECL@SS
£ 65.22 excl. VAT
/ Each
£ 78.26 incl. VAT
  • Usually arrives within 14 working days