References
INA:RCJ65-214-XL
Rubix:102A8470
Manufacturer :0947314200000
EAN:4064327115102


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 188 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : INA RCJ65-214-XL-I HOUSED BEARING UNIT RCJ65-214-XL
Housing units RCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 188 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Height | 82.6 mm |
| Length | 188 mm |
| Series | rcj |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Weight | 5.71 kg |
Show UNSPSC/ECL@SS
£ 233.54 excl. VAT
/ Each
£ 280.25 incl. VAT
- Usually arrives within 14 working days