NTN - Bearing Unit - UCFA203D1
Inner diameter | 17 mm |
---|---|
Width | 31 mm |
Logistics dimensions (L x W x H) | 115x65x35 mm |
---|---|
Logistic Weight | 500 g |
Inner diameter | 17 mm |
Width | 31 mm |
Height | 102 mm |
Length | 60 mm |
Series | UCFA300 |
Number of holes | 2 |
Outer diameter | 47 mm |
Usually arrives within 14 working days