RHP HOUSED BEARING UNIT SF60DEC

Bearing Unit

See technical information

References

RHP:SF60DEC
Rubix:158A9327
Manufacturer :SF60DEC R
EAN:00747023029419
brand logo

Technical specifications

Inner diameter60 mm
Width174.5 mm
Fixation centre-to-centre distance143 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT SF60DEC


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight4700 g
Inner diameter60 mm
Width174.5 mm
Fixation centre-to-centre distance143 mm
Materialcast iron
Total bearing width174.5 mm
Outer diameter110 mm
£ 119.04 excl. VAT
/ Each
£ 142.85 incl. VAT
  • Delivery usually within ( 2 ) days