References
RHP:MSF45
Rubix:158A6517
Manufacturer :MSF45 R
EAN:00747023013609


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : RHP HOUSED BEARING UNIT MSF45
Self-Lube® cast iron flange bearing units with adapter sleeves
MSF45 - RHP Cast Iron Flange Bearing Unit - 45mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron |
| Height | 142.9 mm |
| Length | 142.9 mm |
| Series | msf |
| Total bearing width | 60.53 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 73.56 excl. VAT
/ Each
£ 88.27 incl. VAT
- In stock: Next day delivery