References
SKF:FYK 35 TR
Rubix:102A0059
Manufacturer :6453
EAN:7316570250619


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 35 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SKF HOUSED BEARING UNIT FYK 35 TR
These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,4x118x70 mm |
|---|---|
| Logistic Weight | 680 g |
| Inner diameter | 35 mm |
| Width | 35 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | bearing steel |
| Height | 35 mm |
| Length | 118 mm |
| Total bearing width | 42.9 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 56.75 excl. VAT
/ Each
£ 68.10 incl. VAT
- Delivery usually within ( 3 ) days