References
RHP:SF65R
Rubix:152A6798
Manufacturer :SF65R R
EAN:00747023029471


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 187.5 mm |
| Fixation centre-to-centre distance | 149.22 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF65R
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 4700 g |
|---|---|
| Inner diameter | 65 mm |
| Width | 187.5 mm |
| Fixation centre-to-centre distance | 149.22 mm |
| Material | cast iron |
| Height | 73.69 mm |
| Length | 187.5 mm |
| Series | sf |
| Total bearing width | 65.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Weight | 4.7 kg |
Show UNSPSC/ECL@SS
£ 158.14 excl. VAT
/ Each
£ 189.77 incl. VAT
- Usually arrives within 14 working days