Flanged housing unit
Inner diameter | 20 mm |
---|---|
Width | 25.5 mm |
Fixation centre-to-centre distance | 71.5 mm |
Inner diameter | 20 mm |
---|---|
Width | 25.5 mm |
Fixation centre-to-centre distance | 71.5 mm |
Length | 90.5 mm |
Series | RA..-XL |
Total bearing width | 25.5 mm |
Diameter of fixation holes | 8.7 mm |
Number of holes | 3 |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 90.5 mm |
Usually arrives within 14 working days