References
SNR:USPF207
Rubix:206A3178
Manufacturer :USPF.207
EAN:3413529577019




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR USPF207 BEARING UNIT
pressed steel housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit, insert with inner ring extended on one side and set screws.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | steel |
| Height | 122.2 mm |
| Length | 122.2 mm |
| Series | uspf200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 0.81 kg |
Show UNSPSC/ECL@SS
£ 19.70 excl. VAT
/ Each
£ 23.64 incl. VAT
- Delivery usually within ( 3 ) days