References
SNR:UCFE208CC
Rubix:206A0024
Manufacturer :UCFE.208.CC
EAN:3413529564231




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : SNR UCFE208CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, re-greasable, bearing insert with inner ring extended on both sides with threaded pins, 1 closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | grey cast iron |
| Length | 130 mm |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 2.04 kg |
Show UNSPSC/ECL@SS
£ 52.79 excl. VAT
/ Each
£ 63.35 incl. VAT
- Usually arrives within 14 working days