NTN - Bearing Unit - UCFX05D1
Inner diameter | 65 mm |
---|---|
Width | 74.6 mm |
Logistics dimensions (L x W x H) | 230x220x130 mm |
---|---|
Logistic Weight | 6950 g |
Inner diameter | 65 mm |
Width | 74.6 mm |
Series | UCFX00 |
Number of holes | 4 |
Outer diameter | 125 mm |
Usually arrives within 14 working days