References
NTN:CM-UCFC206D1
Rubix:205A1985
EAN:4547359048001

Product details : NTN CM-UCFC206D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFC206D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 32.17 excl. VAT
/ Each
£ 38.60 incl. VAT
- Usually arrives within 14 working days
