SKF F4BC30M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:F4BC 30M-TPSS
Rubix:200A1469
EAN:7316577830999


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SKF F4BC30M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
These square flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | stainless steel |
| Height | 40.7 mm |
| Length | 112 mm |
| Series | bluerange |
| Total bearing width | 33 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 16300 N |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 147.10 excl. VAT
/ Each
£ 176.52 incl. VAT
- Usually arrives within 14 working days