References
SNR:UKFA210HCO
Rubix:206A1870
Manufacturer :UKFA.210.H.CO
EAN:3413529563661




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR UKFA210HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-greasable, insert with tapered bore to receive the clamping sleeve, H23XX, 1 unsealed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | grey cast iron |
| Height | 190 mm |
| Length | 115 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.35 kg |
Show UNSPSC/ECL@SS
£ 51.76 excl. VAT
/ Each
£ 62.11 incl. VAT
- Usually arrives within 14 working days