SNR - Bearing Unit - USF.210
Inner diameter | 50 mm |
---|---|
Width | 43.5 mm |
Fixation centre-to-centre distance | 111 mm |
Inner diameter | 50 mm |
---|---|
Width | 43.5 mm |
Fixation centre-to-centre distance | 111 mm |
Length | 143 mm |
Series | USF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 90 mm |
Weight | 2.46 kg |
Usually arrives within 14 working days