References
Superseded Ref:FYT 30 TF/VA228
SKF:FYTB 30 TF/VA228
Rubix:237A4251
EAN:7316579223225


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 42.2 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : SKF FYTB 30 TF/VA228 HIGH TEMPERATURE BEARINGS
Oval flanged ball bearing unit
Applications
For high temperature applications
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 42.2 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron housing; high-temperature bearing steel (dry-lubricated insert) |
| Sealing | two metal shields |
| Height | 32.5 mm |
| Length | 141.5 mm |
| Series | fytb |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 76.2 mm |
| Weight | 0.88 kg |
| Mounting typ | oval flange, 2-bolt mounting, set‑screw locking |
Show UNSPSC/ECL@SS
£ 213.98 excl. VAT
/ Each
£ 256.78 incl. VAT
- Usually arrives within 14 working days