References
NTN:C-UCFC205D1
Rubix:205A2093
EAN:4547359036763



Product details : NTN C-UCFC205D1 BEARING UNIT
NTN - Bearing Unit - C-UCFC205D1
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 27.96 excl. VAT
/ Each
£ 33.55 incl. VAT
- Usually arrives within 14 working days
