References
RHP:SFT40A
Rubix:216A9711
Manufacturer :SFT40A R
EAN:00747023027682


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 54.18 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Product details : RHP SFT40A:RHP HOUSED BEARING UNIT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 54.18 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Height | 171.4 mm |
| Length | 101.6 mm |
| Series | sft |
| Total bearing width | 54.18 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 44.96 excl. VAT
/ Each
£ 53.95 incl. VAT
- Usually arrives within 14 working days