SNR - Bearing Unit - UCFL.204.N
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Cast Iron (Housing);Steel (Bearing) |
Height | 113 mm |
Length | 60 mm |
Series | UCFL200 |
Total bearing width | 33.3 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Weight | 0.42 kg |
Usually arrives within 14 working days