References
SNR:UCFL216T04
Rubix:206A0296
Manufacturer :UCFL.216.T04
EAN:3413529547845




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 233 mm |
Product details : SNR UCFL216T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, re-lubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 233 mm |
| Material | grey cast iron |
| Height | 290 mm |
| Length | 180 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 140 mm |
| Weight | 7.01 kg |
Show UNSPSC/ECL@SS
£ 218.65 excl. VAT
/ Each
£ 262.38 incl. VAT
- Usually arrives within 14 working days