References
SNR:UCFL215-48
Rubix:206A0291
Manufacturer :UCFL.215-48
EAN:3413529573189




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 225 mm |
Product details : SNR UCFL215-48 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 225 mm |
| Material | cast iron |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 130 mm |
| Weight | 5.29 kg |
Show UNSPSC/ECL@SS
£ 89.61 excl. VAT
/ Each
£ 107.53 incl. VAT
- Usually arrives within 14 working days