References
RHP:TMST35
Rubix:106A2372
Manufacturer :TMST35 R
EAN:00747023154647

Documents
Product details : NSK HOUSED BEARING UNIT TMST35
Technical specifications
Attributes
| Logistic Weight | 2700 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 118 mm |
| Material | cast iron |
| Height | 37 mm |
| Length | 143.5 mm |
| Series | mst |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.7 kg |
Show UNSPSC/ECL@SS
£ 94.79 excl. VAT
/ Each
£ 113.75 incl. VAT
- Usually arrives within 14 working days
