References
RHP:MFC90
Rubix:158A0884
Manufacturer :MFC90 R
EAN:00747023009008


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 67.46 mm |
| Fixation centre-to-centre distance | 219.1 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC90
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC90 - RHP Cast Iron Cartridge Bearing Unit - 90mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 11800 g |
|---|---|
| Inner diameter | 90 mm |
| Width | 67.46 mm |
| Fixation centre-to-centre distance | 219.1 mm |
| Material | steel/cast iron |
| Height | 187.3 mm |
| Length | 260.4 mm |
| Series | mfc |
| Total bearing width | 67.46 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 96 mm |
| Weight | 9.8 kg |
| Mounting typ | flange cartridge bearing unit (4-bolt flange) |
Show UNSPSC/ECL@SS
£ 374.78 excl. VAT
/ Each
£ 449.74 incl. VAT
- In stock: Next day delivery