TIMKEN RCJO2 11/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit heavy series with GN-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJO 2-11/16
Rubix:103A0437
EAN:0087796061804


Technical specifications
| Inner diameter | 68.263 mm |
|---|---|
| Width | 72.2 mm |
| Fixation centre-to-centre distance | 177.8 mm |
Product details : TIMKEN RCJO2 11/16 FOUR BOLT FLANGED BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir RCJO2 11/16 ball bearing unit with four-bolt flange. Eccentric locking, bore 68.3 mm and robust bearing design.
Technical specifications
Attributes
| Inner diameter | 68.263 mm |
|---|---|
| Width | 72.2 mm |
| Fixation centre-to-centre distance | 177.8 mm |
| Material | cast iron (housing) |
| Sealing | one rubber seal and one metal shield |
| Series | rcjo |
| Total bearing width | 101.6 mm |
| Clamping | 22.2 mm |
| Diameter of fixation holes | 22 mm |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 115500 N |
| Weight | 9.53 kg |
| Mounting typ | four-hole flange bearing housing (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 1,211.38 excl. VAT
/ Each
£ 1,453.66 incl. VAT
- Usually arrives within 14 working days