TIMKEN RCJ1 7/8 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ 1-7/8
Rubix:103A0586
EAN:0087796060456


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 111.1 mm |
Product details : TIMKEN RCJ1 7/8 FOUR BOLT FLANGED BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir RCJ1 7/8 flange bearing unit with four mounting holes and eccentric locking. Bore 47.6 mm, heavy-duty design.
Technical specifications
Attributes
| Inner diameter | 47.625 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 111.1 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | industrial series (rcj) |
| Total bearing width | 62.7 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38900 N |
| Weight | 3.02 kg |
| Mounting typ | four-bolt flange bearing housing (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 229.44 excl. VAT
/ Each
£ 275.33 incl. VAT
- Usually arrives within 14 working days