SNR - Bearing Unit - UCFL.215.T04
Inner diameter | 75 mm |
---|---|
Width | 77.8 mm |
Fixation centre-to-centre distance | 225 mm |
Inner diameter | 75 mm |
---|---|
Width | 77.8 mm |
Fixation centre-to-centre distance | 225 mm |
Height | 275 mm |
Length | 164 mm |
Series | ucfl200 |
Number of holes | 2 |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 130 mm |
Weight | 5.37 kg |
Usually arrives within 14 working days