References
RHP:TSF45
Rubix:158A5936
Manufacturer :TSF45 R
EAN:00747023035403


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 136.5 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TSF45
Standard series, cast iron housing. Triple-lip nitrile seal.
RHP TSF 45 Self-Lube Square four bolt flanged bearing unit
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 136.5 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 54.18 mm |
| Length | 136.5 mm |
| Series | sf |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.6 kg |
Show UNSPSC/ECL@SS
£ 61.86 excl. VAT
/ Each
£ 74.23 incl. VAT
- Delivery usually within ( 2 ) days