References
SKF:UCF 218
Rubix:420A5976
Manufacturer :UCF 218
EAN:7316579542906


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 187 mm |
Product details : SKF UCF 218 SQUARE FLANGED BALL BEARING UNIT
At SKF, we have developed a range of ball bearing units called the “UC range” – units that have been designed to be interchangeable with equipment compliant with Japanese Industrial Standards (JIS). SKF UC ball bearing units are designed to operate in environments where systemic vibrations are characteristic application conditions.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 187 mm |
| Material | cast iron |
| Height | 96 mm |
| Length | 235 mm |
| Series | ucf |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 95600 N |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 232.78 excl. VAT
/ Each
£ 279.34 incl. VAT
- Usually arrives within 14 working days