References
SNR:EXFC210
Rubix:102A1467
Manufacturer :EXFC.210
EAN:3413529509652




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 138 mm |
Product details : SNR EXFC210 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 138 mm |
| Material | grey cast iron |
| Series | exfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 3.05 kg |
Show UNSPSC/ECL@SS
£ 43.47 excl. VAT
/ Each
£ 52.16 incl. VAT
- Delivery usually within ( 3 ) days